This item is Discontinued.

3M Acrylic Interface Pads, 1-1/2"x20m 3M 5590H 1.5 X 20M

This item is Discontinued.

3M

Acrylic Interface Pads, 1-1/2"x20m (Discontinued)

Mfr # 3M 5590H 1.5 X 20M
Zoro # G5735801
UPC # 888519301302
Country of Origin Japan
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M 5590H 1.5 X 20M
Zoro #
G5735801
UPC #
888519301302
Country of Origin
Japan

Dimensions

Tape Width
1-1/2"
Tape Length
1-1/2"
Tape Thickness
59 mil

Details

Item
Thermally Conductive Acrylic Tape
Tape Shape
Continuous Roll
Tape Color
Gray
Standards
UL94 V-O Certified

Description

Acrylic Interface Pads,1-1/2 In.x20m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews