Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3M 5590H 4.5MM-DISC-100
- Zoro #
- G5735530
- UPC #
- 888519301203
- Country of Origin
- Japan
Dimensions
- Tape Width
- 4.5mm
- Tape Thickness
- 59 mil
Details
- Item
- Thermally Conductive Acrylic Tape
- Tape Shape
- Circle
- Tape Color
- Gray
- Standards
- UL94 V-O Certified
Description
Acrylic Interface Pads,4-1/2mm,Clr,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov