This item is Discontinued.
This item is Discontinued.
Adhesive Tape, 0.062", Double Coated Polyethylene Foam (Discontinued)
Mfr #
4466W
Zoro #
G5311735
UPC # 888519107249
Country of Origin United States
Category Double Sided Foam Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4466W
- Zoro #
- G5311735
- UPC #
- 888519107249
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 0.062"
- Tape Length
- 5 yd.
- Tape Width
- 3/8"
Details
- Item
- Adhesive Tape
- Tape Color
- White
- Tape Backing Material
- Double Coated Polyethylene Foam
- Tape Shape
- Continuous Roll
- Tape Application
- Indoor and Moderate Outdoor General Purpose
- Max. Tape Performance Temp.
- 158 Degrees F
- Min. Tape Performance Temp.
- 120 Degrees F
- Standards
- ASTM D3330; ASTM D3654; ASTM D897; ASTM D1002
Description
Adhesive Tape,White,0.375 In.x5 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.