This item is Discontinued.

3M Adhesive Tape, 3x9-1/4", PK25 3M 501FL 3 X 9.25-25

This item is Discontinued.

3M

Adhesive Tape, 3x9-1/4", PK25 (Discontinued)

Mfr # 3M 501FL 3 X 9.25-25
Zoro # G5738489
UPC # 888519280560
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M 501FL 3 X 9.25-25
Zoro #
G5738489
UPC #
888519280560
Country of Origin
United States

Dimensions

Tape Width
3"
Tape Length
9-1/4"
Tape Thickness
2 mil

Details

Item
Ultra-Clean Laminating Adhesives Tape
Tape Backing Material
PET
Tape Shape
Rectangle
Tape Color
Transparent
Tape Application
Low Outgassing, Corrosion, Odor and Fogging
Standards
RoHs Complaint/REACH Compliant; TSCA; MSDS

Description

Adhesive Tape,3x9-1/4 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.