Shop All Film Tape
3M
Adhesive Tape, Blue, 0.563" x 72 yd.
Mfr # 8905
Zoro # G5354198
Sold in multiples of 8 for $318.80
$318.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Tough Non-Slivering Polyester
- Tape Width 0.563"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Blue
Product Information
Dimensions
Tape Width | 0.563" |
Tape Length | 72 yd. |
Details
Description
Adhesive Tape,Blue,0.563 In. x 72 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ12)
- HANDI-FOAM Window & Door Spray Foam Sealant, 24 oz, Aerosol Can, Creme, 1 Component (P30271)
- DRYDEX Spackl Drydex1Qt Dap (12330)
- INTERTAPE Pe8 Wht 4X33M Plan, Pk12 (PE89633WP)
- 3M Double Sided Tape, 1in, Natural, 1in, PK1000 (4026)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Transfer Tape, 1/2" W, 36 yd L, Transparent (926)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (1205)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5480)
- 3M Metalized Film Tape, Silver, 1In x 5Yd (850)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- 3M Film Tape