Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Adhesive Tape, Blue, 1.5" x 72 yd. 8905

Adhesive Tape, Blue, 1.5" x 72 yd. (Discontinued)

  • Mfr # 8905
  • Zoro # G5355458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8905
Zoro #
G5355458
UPC #
888519273777
Country of Origin
United States

Dimensions

Tape Width
1-1/2"
Tape Length
72 yd.
Tape Thickness
6.5 mil

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Tough Non-Slivering Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
110 lb./in.
Tape Adhesive Strength
26 oz./in.
Tape Color
Blue
Tape Application
To be used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces
Tape Elongation
115%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Tape Adhesive
Silicone
Material
Polyester

Description

Adhesive Tape,Blue,1.5 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.