This item is Discontinued.

3M Adhesive Tape, 0.062", Double Coated Polyethylene Foam 4466W

This item is Discontinued.

3M

Adhesive Tape, 0.062", Double Coated Polyethylene Foam (Discontinued)

Mfr # 4466W
Zoro # G5312259
UPC # 888519107317
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4466W
Zoro #
G5312259
UPC #
888519107317
Country of Origin
United States

Dimensions

Tape Thickness
0.062"
Tape Length
5 yd.
Tape Width
1-5/8"

Details

Item
Adhesive Tape
Tape Color
White
Tape Backing Material
Double Coated Polyethylene Foam
Tape Shape
Continuous Roll
Tape Application
Indoor and Moderate Outdoor General Purpose
Standards
ASTM D3330; ASTM D3654; ASTM D897; ASTM D1002
Min. Tape Performance Temp.
120 Degrees F
Max. Tape Performance Temp.
158 Degrees F

Description

Adhesive Tape,White,1.625 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.