This item is Discontinued.

3M Adhesive Tape, 0.062", Double Coated Polyethylene Foam 4466W

This item is Discontinued.

3M

Adhesive Tape, 0.062", Double Coated Polyethylene Foam (Discontinued)

Mfr # 4466W
Zoro # G5311857
UPC # 888519107799
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4466W
Zoro #
G5311857
UPC #
888519107799
Country of Origin
United States

Dimensions

Tape Thickness
0.062"
Tape Width
1"
Tape Length
2"

Details

Item
Adhesive Tape
Tape Color
White
Tape Backing Material
Double Coated Polyethylene Foam
Tape Shape
Rectangle
Tape Application
Indoor and Moderate Outdoor General Purpose
Min. Tape Performance Temp.
120 Degrees F
Standards
ASTM D3330; ASTM D3654; ASTM D897; ASTM D1002
Max. Tape Performance Temp.
158 Degrees F

Description

Adhesive Tape,White,1x2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.