3M
Aluminum Foil Tape, 0.188" x 36 yd.
Mfr # 1120
Zoro # G5830356
product price: $12.49
/ea
Sold in multiples of 29 for $362.21
$362.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.188"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Industrial Clear Primer, 32 oz. (30774)
- SAKRETE 1 qt. Gray Concrete Crack Repair (120026)
- ALLSTAR Allstar 269288 Magic Mesh Screen Repair Tape (269288)
- CHRISTYS Pipe Cement, Navy, 128 oz. (RH-RHBV-GL-6)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- 3M Foil Tape