Shop All Foil Tape
3M
Aluminum Foil Tape, 0.25" x 36 yd.
Mfr # 1120
Zoro # G5830408
product price: $18.45
/ea
Sold in multiples of 22 for $405.90
$405.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1/4"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1/4" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREHOLD Plastic Surgery High Strength Liquid Glue 0.11 oz (302)
- 3M 3M 4941 VHB Tape 12" x 5yd, Gray, 45 mil (4941)
- LOCTITE Spray Trim Adhesive, Pneu-Wear Series, Clear, 24 oz, Aerosol Can, 4:01 Mix Ratio (209676)
- RED DEVIL Caulk Wnd Door Acry Clr 10.1Oz (0876)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- 3M Foil Tape