Shop All Foil Tape
3M
Aluminum Foil Tape, 0.313" x 36 yd.
Mfr # 1120
Zoro # G5830435
product price: $16.79
/ea
Sold in multiples of 19 for $319.01
$319.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.313"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 0.313" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Buried Sewer Line Below (ND3 GS)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-5/8" L (1500171)
- SIKA STUCCO PATCH WHT 1QT (503333)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape