3M
Aluminum Foil Tape, 0.438" x 36 yd.
Mfr # 1120
Zoro # G5830828
Sold in multiples of 14 for $328.30
$328.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.438"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Concrete Clean and Etch, 1 Gal (CE012)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (072226)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, Aluminum Gray, PK 20 (SL-SK-SF1A-20-20-A/G)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- 3M Foil Tape