Shop All Foil Tape
3M
Aluminum Foil Tape, 0.5" x 36 yd.
Mfr # 1120
Zoro # G5830846
product price: $28.15
/ea
Sold in multiples of 12 for $337.80
$337.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Brown, 3/Case (T98718BR3PK)
- 3M Water Contact Ind. Tape, Cir, 5mm, PK100 (5557)
- SAKRETE Concrete Mix, 50 lb, Pail, Gray, 28 day Full Cure Time (120020)
- OX TOOLS Pro Sausage Gun - 20 Oz - 24:1 Thrust Ratio (OX-P042420)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape