Shop All Foil Tape
3M
Aluminum Foil Tape, 0.5 x 8", PK250
Mfr # 1120
Zoro # G5831309
Sold in multiples of 5 for $401.75
Free Shipping & Returns
$401.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 8"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tensile Strength 16 lb./in.
Product Information
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 8" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Duct Tape, Clear, 5 yd., 1-1/2 in. W (6015002)
- BERTECH Masking Tape, 9/16 In. Wide x 72 Yards Long, Blue (BPT-9/16)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- LPS Dark Gray Epoxy Putty, 4 oz. Tube (60159)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape