Shop All Foil Tape
3M
Aluminum Foil Tape, 0.625" x 36 yd.
Mfr # 1120
Zoro # G5830870
Sold in multiples of 11 for $351.89
$351.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5/8"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 5/8" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLAPRO Plastic & Rubber Bonding Instant Adhesive Liquid (CA100)
- INTERTAPE PM2 TAN 72MMX54.8M IPG-IPG 16 (PM2...82)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, White, Silicone Rubber Base (08646)
- INSTALLBAY BY METRA Instant Set Accelerator Glue, 2 oz, Fully Cures 8 secs (INSTAC)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- NASHUA ASJ Foil Tape, 72mm x 46m, White (ASJ)
- 3M Foil Tape