Shop All Foil Tape
3M
Aluminum Foil Tape, 0.688" x 36 yd.
Mfr # 1120
Zoro # G5830889
Sold in multiples of 10 for $353.90
$353.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.688"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 0.688" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- PRO SERIES QUAD OSI QUAD Matte Clear Elastomeric Sealant 10 oz (827837)
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- WELLER 21 Gauge X 1/2In Threaded Hub Needle (KDS2112BT)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- TAPECASE Foil Tape, 2 In. x 3 Yd., Stainless Steel (15D570)
- 3M Foil Tape