Shop All Foil Tape
3M
Aluminum Foil Tape, 0.71" x 36 yd.
Mfr # 1120
Zoro # G5830898
product price: $36.49
/ea
Sold in multiples of 9 for $328.41
$328.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.71"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 0.71" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIPLESS 1 Qt Ergo Tech Series Contractor Grade Heavy Duty Caulk Gun (ETS5000)
- SUREBOND Sealant, 10.3 oz, Cartridge, White, Hybrid Base (SB-190 T WHITE)
- THRIFCO PLUMBING 4 OZ CHRISTY'S RED HOT BLUE (6622230)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Blue (5FVG3)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- NASHUA Printed Foil Tape, 72mm x 55m, Silver (324A)
- 3M Foil Tape