Shop All Foil Tape
3M
Aluminum Foil Tape, 0.75 x 5", PK100
Mfr # 1120
Zoro # G5830697
product price: $37.15
/pk 100, $0.37/ea
Sold in multiples of 11 for $408.65
$408.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 5"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 5" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Crepe Paper Tape, 12"x60 yd. (201+)
- LIQUID NAILS Adhesive Panel Mldg Voc 10Oz (LN-710)
- RED DEVIL Sealant Gutr Fndtn Wht 10.1Oz (0697)
- FROGTAPE Double Coated Tape, Crepe, White, 48mm W (DS 154)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape