Shop All Foil Tape
3M
Aluminum Foil Tape, 0.75 x 6", PK100
Mfr # 1120
Zoro # G5830651
Sold in multiples of 9 for $373.41
$373.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 6"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 6" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND CONSTR ADHESIVE BRN 10OZ (5251)
- 3M 3M 4462W Double Coated Foam Tape 2" x 5yd, White (4462W)
- SHURTAPE Masking Tape, 18mm x 55m, Roll, PK48 (COL 00)
- TEAR-AID Vinyl Repair Type B (D-KIT-B01-100)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- VENTURECLAD 3M Insulation Jacketing Tape, Natural Aluminum, 23 x 150', 1577CW (7100043718)
- 3M Foil Tape