Shop All Foil Tape
3M
Aluminum Foil Tape, 0.75 x 9", PK100
Mfr # 1120
Zoro # G5831528
product price: $52.99
/pk 100, $0.53/ea
Sold in multiples of 7 for $370.93
$370.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 9"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 9" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE PL Premium 28 Oz. Polyurethane Construction Adhesive (1390594)
- LOCTITE Anaerobic Anaerobic Gasket Sealant, 300 mL, Blue, Temp Range -65 to 300 Degrees F (229501)
- KAMPEL Kampel KSF99 1 by 2 Pint Solvent for SeamFil (KSF99)
- HD K901 White Seam-Fil 1 oz. Tube (K901)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape