Shop All Foil Tape
3M
Aluminum Foil Tape, 0.875" x 36 yd.
Mfr # 1120
Zoro # G5830861
product price: $44.99
/ea
Sold in multiples of 8 for $359.92
$359.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 7/8"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 7/8" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- PC PRODUCTS PROTECTIVE COATING 70147 Clear Epoxy 1 Oz. (5863675)
- LOCTITE Stick Thread Treatment Assortment Kit, 576507 (576507)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- 3M Foil Tape