Shop All Foil Tape
3M
Aluminum Foil Tape, 0.875" x 6 yd.
Mfr # 1120
Zoro # G5830426
product price: $12.95
/ea
Sold in multiples of 25 for $323.75
$323.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 7/8"
- Duct Tape Length 6 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 7/8" |
Duct Tape Length | 6 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Duck Double-Sided Duct Tape- 1.41" x 12 Yard(36ft) (TAPE-ST-240200)
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- GOOF OFF Carpet Tile Adhesive, Opaque, 1 gal, Pail (FG678)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver (PC 600)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape