Shop All Foil Tape
3M
Aluminum Foil Tape, 0.94" x 36 yd.
Mfr # 1120
Zoro # G5831905
Sold in multiples of 7 for $338.45
$338.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 0.94"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 0.94" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD CLEARWELD Professional Grade Epoxy, Clear, Liquid, 8 oz (50240-H)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- PROTAPES Matte Cloth Tape, 4x55yd., Brown Cloth (PRO-GAFF)
- SHURTAPE Masking Tape, Red, 12mm x 55m, PK72 (CP 631)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- FASSON 3" X 150' Smooth Foil Tape 16Rls/Ctn Pk (57432 03000150)
- 3M Foil Tape