Shop All Foil Tape
3M
Aluminum Foil Tape, 1 x 10", PK100
Mfr # 1120
Zoro # G5831336
product price: $72.19
/pk 100, $0.72/ea
Sold in multiples of 6 for $433.14
$433.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 10"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 10" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES GRRIP ALL PURPOSE PIPE JOINT AND GASKET SEALANT, 1 PT CAN, LIQUIDPASTE FORM, INDUSTRIAL BLACK (15520)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 106)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- WEATHERMASTER Titebond White Superior Polymer Sealant 9.5 oz (44001A)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape