Shop All Foil Tape
3M
Aluminum Foil Tape, 1 x 1.5", PK100
Mfr # 1120
Zoro # G5830450
Sold in multiples of 18 for $393.30
$393.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 1-1/2"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 1-1/2" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Construction Adhesive, 499 Series, Light Gray, 1 qt, Pail (231344)
- 3M Joint Compound, 12 oz, Tub (LHR-12-BB)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (15D653)
- LEAKSTOPPER Waterproof Tape 4"X10Ft (4602-GA)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape