3M
Aluminum Foil Tape, 1 x 7", PK100
Mfr # 1120
Zoro # G5831500
Sold in multiples of 7 for $363.93
$363.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 7"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, Black, PK 20 (SL-SK-SF1A-20-20-BK)
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape