Shop All Foil Tape
3M
Aluminum Foil Tape, 1 x 8", PK100
Mfr # 1120
Zoro # G5831458
Sold in multiples of 7 for $362.53
$362.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 8"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 8" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABATRON Putty 64 oz Size, Pail Beige WoodEpox (WE2QKR)
- QUIKRETE Acrylic Fortifier Qt (861014)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base (2112531)
- SPRAYON Mildew and Water Resistant RTV Silicone Sealant, 8 oz, Clear, Temp Range 80 to 450 Degrees F (S00010000)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape