3M
Aluminum Foil Tape, 1 x 9", PK100
Mfr # 1120
Zoro # G5831397
product price: $65.69
/pk 100, $0.66/ea
Sold in multiples of 6 for $394.14
$394.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Duct Tape Length 9"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL PTFE THREAD SEALANT WITH SOFT SET BRUSH, 14 PT, LIQUID, BLUE GREEN, 144 (983100)
- ZORO SELECT Replacement Bottle Cap, - Length, Low Density Polyethylene Black (5FVF0)
- DAP Fast Dry Premium Ready to Use Off-White Spackling and Patching Compound 1 qt (7079818441)
- VIBRA-TITE Accelerator, Excel 612 Series, Clear, 1 gal, Can (61208)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape