Shop All Foil Tape
3M
Aluminum Foil Tape, 10 x 10.5", PK25
Mfr # 1120
Zoro # G5831099
Sold in multiples of 3 for $455.97
Free Shipping & Returns
$455.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 10"
- Duct Tape Length 10-1/2"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 10" |
Duct Tape Length | 10-1/2" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS 28OZ OFF WHT LIQ Nails (LNP-704)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-3 Spools (EJS1500.37550X3)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- TAPECASE Cloth Tape, 3/4 In x 60 yd, 10.5 mil, White (15C775)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- NASHUA Foil Tape, 1 7/8 in W x 50 1/4 yd L, 5 mil Thick, Silver, 322, 1 Pk (322)
- 3M Foil Tape