Shop All Foil Tape
3M
Aluminum Foil Tape, 1.125" x 36 yd.
Mfr # 1120
Zoro # G5831686
product price: $56.39
/ea
Sold in multiples of 6 for $338.34
$338.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/8"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 1-1/8" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 8 oz., Clear (30863)
- GE Window & Door Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (2863841)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape