Shop All Foil Tape
3M
Aluminum Foil Tape, 1.25" x 36 yd.
Mfr # 1120
Zoro # G5831631
Sold in multiples of 6 for $373.14
$373.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/4"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1-1/4" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Rigid, High Torque RTV Silicone Sealant, 3.5 oz, Gray, Temp Range -65 to 500 Degrees F (82194)
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- USA INDUSTRIALS Sikaflex 2C NS EZ Mix 2-Part Polyurethane Elastomeric Sealant Limestone 1.5 Gallon (SIKA-187658)
- PRO SEAL Oil-Resistant RTV Silicone Sealant, 3 oz, Black, Temp Range -75 to 500 Degrees F (80046)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- 3M Foil Tape