Shop All Foil Tape
3M
Aluminum Foil Tape, 1.5 x 3", PK100
Mfr # 1120
Zoro # G5830645
Sold in multiples of 10 for $381.90
$381.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 3"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 3" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Wood Glue, RapidFuse Series, Yellow, 8 oz, Bottle (00155)
- LIQUID NAILS Super Caulk 10.1 oz. White Interior and Exterior Window and Door Caulk (LC-130 WHITE)
- SHURTECH BRANDS Duck, Poster Putty, Removable/reusable, Nontoxic, 2PK (PTY2)
- ITW GLOBAL BRANDS 4OZ Gasket Sealant (80019)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape