Shop All Foil Tape
3M
Aluminum Foil Tape, 1.5 x 5", PK100
Mfr # 1120
Zoro # G5831476
product price: $46.95
/pk 100, $0.47/ea
Sold in multiples of 7 for $328.65
$328.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 5"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 5" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL LFSGRYR01 Rubber Sealant, Gray, 1 gal, Can (US855GRY01-2)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High Strength, Liquid, 250 mL Bottle (39713)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18519)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- POLYKEN Foil Tape, Rubber Adhesive, 72mm W, Silver (337)
- 3M Foil Tape