Shop All Foil Tape
3M
Aluminum Foil Tape, 1.625" x 36 yd.
Mfr # 1120
Zoro # G5831659
product price: $83.39
/ea
Sold in multiples of 4 for $333.56
Free Shipping & Returns
$333.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-5/8"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1-5/8" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 71, Red, High Strength, Liquid, 6 mL Bottle (27106)
- OATEY Cement, Low VOC, 16 oz., Clear (31019)
- 3M Masking Tape, 55m L, 48mm W (00-021200-43354-2)
- 3M 1.88" x 60 Yds Silver Multi-Use Duct Tape (2960-A)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- NASHUA Foil Tape, 4 in. x 15 yd., White (314)
- 3M Foil Tape