Shop All Foil Tape
3M
Aluminum Foil Tape, 1.75" x 36 yd.
Mfr # 1120
Zoro # G5831729
Sold in multiples of 4 for $351.96
Free Shipping & Returns
$351.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-3/4"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 1-3/4" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Cover, 1 in Length, Polypropylene 50 PK Translucent (5FVN5)
- DAP Solvent Wood Filler 4 oz Size, Can Natural Plastic Wood (21502)
- INTERTAPE Pg5 Nat 48Mmx54.8M Ipg, Pk24 (PG5...130R)
- OATEY Gray Cement For PVC 4 oz (30883V)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape