Shop All Foil Tape
3M
Aluminum Foil Tape, 1.89" x 36 yd.
Mfr # 1120
Zoro # G5831710
Sold in multiples of 4 for $388.60
Free Shipping & Returns
$388.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 1.89"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 1.89" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesion Promoter, DP460 Series, Clear, 1 gal, Can, 6 PK, 2:01 Mix Ratio, 4 hr Functional Cure (DP460)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTV9)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- 3M Foil Tape