Shop All Foil Tape
3M
Aluminum Foil Tape, 2 x 1.25", PK100
Mfr # 1120
Zoro # G5830791
Sold in multiples of 13 for $339.95
$339.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 1-1/4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 1-1/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Black Cement, ABS, Medium, 32 oz. (30902)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- 3M VHB Tape GPH-110GF 12" SQUARE-6/pack (GPH-110GF)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Buff (SL-TC-VLKM116-10-BF)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape