Shop All Foil Tape
3M
Aluminum Foil Tape, 2 x 5", PK25
Mfr # 1120
Zoro # G5831029
Sold in multiples of 14 for $326.90
$326.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 5"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 5" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Silicone Sealant, 732, 10 oz, Cartridge, Clear (99179271)
- 3M 3M™ 5958FR VHB™ Tape, 40.0 Mil, 1/2" x 5 yds., Black, 1/Case (VHB595812R)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, White (TFSWHTR1210)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-903)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- 3M Foil Tape