Shop All Foil Tape
3M
Aluminum Foil Tape, 2 x 6", PK25
Mfr # 1120
Zoro # G5830931
Sold in multiples of 14 for $559.30
$559.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 6"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 6" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEX PLUS DAP White Acrylic Latex All Purpose Caulk 10.1 oz (18152)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 1/4 in Length, Stainless Steel 12 PK Silver (5FTY1)
- DAP Adhesive Remover, Off White, 28 oz (7079827510)
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 2-53/64 in. x 49 yd., Silver (3381)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape