Shop All Foil Tape
3M
Aluminum Foil Tape, 2.75" x 36 yd.
Mfr # 1120
Zoro # G5831887
product price: $163.99
/ea
Sold in multiples of 3 for $491.97
Free Shipping & Returns
$491.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Soft Foam
- Color Silver
- Duct Tape Thickness 4 mil
- Tensile Strength 16 lb./in.
- Duct Tape Length 36 yd.
Product Information
Dimensions
Duct Tape Length | 36 yd. |
Duct Tape Width | 2-3/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (1218)
- WEST SYSTEM Adhsv Filr Silica 1.7Oz (406-2)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape