Shop All Foil Tape
3M
Aluminum Foil Tape, 2.83" x 36 yd.
Mfr # 1120
Zoro # G5831896
product price: $138.99
/ea
Sold in multiples of 3 for $416.97
Free Shipping & Returns
$416.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2.83"
- Duct Tape Length 36 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 2.83" |
Duct Tape Length | 36 yd. |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 2" x 60 yds., Blue, 24/Case (T9373000)
- SUREBONDER Glue Gun, 120V, 800 W, 11.6 lb/hr (MGG-800)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- TEAR-AID Vinyl Repair Type B (D-KIT-B01-100)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape