Shop All Foil Tape
3M
Aluminum Foil Tape, 3 x 10.5", PK25
Mfr # 1120
Zoro # G5831519
product price: $42.55
/pk 25, $1.70/ea
Sold in multiples of 8 for $340.40
$340.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 10-1/2"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tensile Strength 16 lb./in.
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 10-1/2" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-6"X25')
- PERMATEX Automotive Low Strength Threadlocker Purple 6mL tube carded (24024)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Almond, PK 15 (SL-TC-VLKM116-20-15-AD)
- HENRY Henry 695 High RH Vinyl Flooring Adhesive 1 Gallon (695 1 Gallon)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- TAPECASE Glass Foil Tape, 2 In. x 36 Yd., Silver (15D643)
- 3M Foil Tape