Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Aluminum Foil Tape, 3 x 1.25", PK25 1120

Aluminum Foil Tape, 3 x 1.25", PK25 (Discontinued)

  • Mfr # 1120
  • Zoro # G5830365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G5830365
UPC #
888519231333
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/4"
Width
3"
Tape Thickness
4 mil

Details

Item
Aluminum Foil Tape,3 x 1.25",PK25
Tape Color
Silver
Tape Adhesive Material
Acrylic
Tape Backing Material
Soft Foam
Tape Tensile Strength
16 lb./in.
Temperature Range
Thermal Resistance Less than 300 Degrees F

Description

Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.