3M
Aluminum Foil Tape, 3 x 4", PK25
Mfr # 1120
Zoro # G5830925
product price: $23.69
/pk 25, $0.95/ea
Sold in multiples of 14 for $331.66
$331.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Structural Repair - 20 lb (QU570460)
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- HYLOMAR Non-Setting, Non-Hardening Gasket Sealant, 350 g, Blue, Temp Range -58 to 572 Degrees F (HUB005)
- TEADIT Joint Sealant, Expanded PTFE, 3/4" x 30 ft. (SL24B.30.34)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M Foil Tape