Shop All Foil Tape
3M
Aluminum Foil Tape, 3 x 6", PK25
Mfr # 1120
Zoro # G5830721
product price: $35.99
/pk 25, $1.44/ea
Sold in multiples of 11 for $395.89
$395.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 6"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 6" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 11FC Polyurethane Sealant/Adhesive White 10.1oz Cartridge (SIKA-184915)
- DAP Silicone Max WandD Clr 2.8 oz, PK12, 2.8 fl oz, Clear (7079808792)
- OATEY Cement, Low VOC, 8 oz., Clear (30863)
- FLEXKRETE 600mL Gray Polyurea Seal 100 (FK-PS100 Kit)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- NASHUA UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver, 1 Pk (324A)
- 3M Foil Tape