3M

Aluminum Foil Tape, 3 x 7.25", PK25


product price: $41.39
/pk 25, $1.66/ea
Sold in multiples of 9 for $372.51

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Soft Foam
  • Color Silver
  • Performance Temp. Thermal Resistance Less than 300 Degrees F
  • Duct Tape Width 3"
  • Duct Tape Thickness 4 mil
See all product information

Product Information

  • Brand 3M
  • MFR # 1120
  • Zoro # G5830660
  • UPC #
    888519231746
  • Country of Origin Taiwan, Province of China
  • Category Foil Tape

Dimensions

Duct Tape Width 3"
Duct Tape Length 7-1/4"

Details

Item Aluminum Foil Tape,3 x 7.25",PK25
Material Soft Foam
Color Silver
Performance Temp. Thermal Resistance Less than 300 Degrees F
Duct Tape Thickness 4 mil
Tensile Strength 16 lb./in.
Duct Tape Adhesive Acrylic

Description

Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.