Shop All Foil Tape
3M
Aluminum Foil Tape, 3 x 8.625", PK25
Mfr # 1120
Zoro # G5830609
Sold in multiples of 9 for $345.51
$345.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 8-5/8"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Material Soft Foam
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 8-5/8" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Brush-Top Can, 8 fl oz, Clear (31018V)
- ADFORS Wall Repair Patch, 4 in x 4 in, White (FDW6836-U)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x520)
- 3M 3M 5952 VHB Tape 1.25" x 5yd, Black, 45 mil (5952)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape