Shop All Foil Tape
3M
Aluminum Foil Tape, 3 x 9.25", PK25
Mfr # 1120
Zoro # G5831570
product price: $42.19
/pk 25, $1.69/ea
Sold in multiples of 8 for $337.52
$337.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 9-1/4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tensile Strength 16 lb./in.
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 9-1/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Red Devil 826 Silicone Sealant; Clear - 10.1 oz - Pack of 12 (826)
- R C MUSSON RUBBER CO. Neoprene Contact Adhesive Quart (400QT)
- TENON Masonry Veneer Mortar HB (High Bond) - 40 lb. Bag (120462)
- ZORO SELECT Male Luer Lock Blank, Plated Brass Silver (G515)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- NASHUA Foil Tape, 1 7/8 in W x 50 1/4 yd L, 5 mil Thick, Silver, 322, 1 Pk (322)
- 3M Foil Tape