Shop All Foil Tape
3M
Aluminum Foil Tape, 4 x 1.25", PK25
Mfr # 1120
Zoro # G5830539
product price: $16.85
/pk 25, $0.67/ea
Sold in multiples of 21 for $353.85
$353.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 1-1/4"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
Product Information
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 1-1/4" |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- 3M Masking Tape PLUS, Soft Edge Foam, 21mm (06293)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- LOCTITE 40 lb. White; Tan Concrete Repair (235633)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- INTERTAPE Foil Tape (9202)
- 3M Foil Tape