3M
Aluminum Foil Tape, 4 x 5", PK25
Mfr # 1120
Zoro # G5830688
Sold in multiples of 10 for $371.90
$371.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 5"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- DAP 1/2 Pt White #53 Painter's Putty Professional Painter’s Putty (12240)
- ZORO SELECT Female Luer, 303 Stainless Steel Silver (G520)
- SIMPLEGROUT Pre-Mix Grout Brtwht Gl (PMG3811-2)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape